NEMA 12 | |
| Mfrcode | HOFF |
|---|---|
| Catalog Number | A903624FSDA |
| Mfr UNSPSC | 39121301 |
| Product Name | METALLIC ENCLOSURE |
| Pkg Weight | 472 |
| Pkg Weight UOM | LB |
| Pkg Type | PK |
| Pkg UOM | EA |
| Type | ONE DOOR |
| Material | STEEL |
| Additional Information | APPLICABLE STANDARD IEC 60529 APPLICATION ELECTRICAL AND ELECTRONIC CONTROL COMPONENT, INSTRUMENT ENVIRONMENTAL CONDITIONS DIRT, DRIPPING WATER, DUST, OIL INCLUSION GROUNDING STUD, LIFTING EYE, INTERNAL MOUNTING CHANNEL, THERMOPLASTIC DATA POCKET |
| Mounting | FLOOR |
| Width | 36.06 INCH |
| Height | 90.06 INCH |
|---|---|
| Color | WHITE INSIDE, ANSI 61 GRAY OUTSIDE |
| Enclosure | NEMA 12, IP65 |
| Finish | PHOSPHATIZED SURFACE |
| Width in Inch | 36.06 |
| Depth | 24.06 INCH |
| Height in Inch | 90.06 |
| Material Specification | 12 GAUGE |
| Door Type | ONE DOOR DUAL ACCESS |
| Height in Mm | 2287.52 |
| Back Panel | A-60P36F1 (FULL), A-60P36F2 (HALF), A-72P36F1 (FULL), A-72P36F2 (HALF), A-90P36F1 (FULL), A-90P36F2 (HALF), A-90SP36F3 (FULL), A-90SMP14, A-90SMP20 |
| Door Mounting | HEAVY GAUGE CONTINUOUS HINGE, 3 POINT LATCH WITH ROLLER AND KEY LOCKING HANDLE, GASKETED |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.