NEMA 12 | |
| Mfrcode | HOFF |
|---|---|
| Catalog Number | A604818FSD |
| MFR UNSPSC | 39121301 |
| PRODUCT NAME | METALLIC ENCLOSURE |
| PKG WEIGHT | 411 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG UOM | EA |
| Type | TWO DOOR |
| Material | STEEL |
| ADDITIONAL INFORMATION | APPLICABLE STANDARD IEC 60529 APPLICATION ELECTRICAL AND ELECTRONIC CONTROL COMPONENT, INSTRUMENT ENVIRONMENTAL CONDITIONS DIRT, DRIPPING WATER, DUST, OIL INCLUSION GROUNDING STUD, LIFTING EYE, INTERNAL MOUNTING CHANNEL, STIFFENER, THERMOPLASTIC DAT |
| MOUNTING | FLOOR |
| Width | 48.06 INCH |
| Height | 60.06 INCH |
|---|---|
| COLOR | WHITE INSIDE, ANSI 61 GRAY OUTSIDE |
| Enclosure | NEMA 12, IP65 |
| Finish | PHOSPHATIZED SURFACE |
| Width in Inch | 48.06 |
| DEPTH | 18.06 INCH |
| Height in Inch | 60.06 |
| Material Specification | 12 GAUGE, 10 GAUGE BACK |
| Door Type | TWO DOOR SINGLE ACCESS |
| Height in Mm | 1525.52 |
| Back Panel | A-60P24F1 (FULL), A-60P24F2 (HALF), A-60P48F1 (FULL), A-72P24F2 (HALF), A-72P48F2 (HALF), A-90P24F2 (HALF), A-60SMP14 |
| Door Mounting | HEAVY GAUGE CONTINUOUS HINGE, 3 POINT LATCH WITH ROLLER AND KEY LOCKING HANDLE, GASKETED |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.