2. Boxes & Enclosures
  3. Industrial Metallic
  4. NEMA Enclosures
  5. NEMA 12 Stainless Steel
  6. A907224SSFSD
  • 
NEMA 12 Stainless Steel - A907224SSFSD TWO-DOOR FS ENCLOSURE(84620 - A907224SSFSD
NVENT HOFFMAN

A907224SSFSD TWO-DOOR FS ENCLOSURE(84620

Product code: 
HOFA907224SSFSD
Mfr Number: 
A907224SSFSD
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
A907224SSFSD TWO-DOOR FS ENCLOSURE(84620


Technical Specifications



Technical Specifications

NEMA 12 Stainless Steel
Mfrcode HOFF
Catalog Number A907224SSFSD
PRODUCT NAME METALLIC ENCLOSURE
MFR UNSPSC 39121301
PKG WEIGHT 845
PKG WEIGHT UOM LB
PKG TYPE PK
PKG UOM EA
Type TWO DOOR
Material 304 STAINLESS STEEL
ADDITIONAL INFORMATION APPLICABLE STANDARD IEC 60529 APPLICATION COMPONENT ENVIRONMENTAL CONDITIONS DIRT, DUST, HARSH, OIL, WATER INCLUSION (2) LIFTING EYE, GROUNDING STUD, INTERNAL MOUNTING CHANNEL, THERMOPLASTIC DATA POCKET PANEL COLOR WHITE
MOUNTING FLOOR
 
Width 72.06 INCH
Height 90.06 INCH
Enclosure NEMA 12, IP55
Finish SMOOTH BRUSHED
Width in Inch 72.06
DEPTH 24.06 INCH
Height in Inch 90.06
Material Specification 12 GAUGE
Door Type TWO DOOR SINGLE ACCESS
Height in Mm 2287.52
Back Panel A-60P36F1 (FULL), A-60P36F2 (HALF), A-72P36F1 (FULL), A-72P36F2 (HALF), A-72P72F1 (FULL), A-72P72F2 (HALF), A-90P36F1 (FULL), A-90P36F2 (HALF), A-90P72F1 (FULL), A-90P72F2 (HALF), A-90SP36F3 (FULL), A-90SP36F4 (HALF), A-90SMP14, A-90SMP20
Door Mounting HEAVY GAUGE CONTINUOUS HINGE, 3 POINT LATCH WITH ROLLER AND KEY LOCKING HANDLE, GASKETED