2. Boxes & Enclosures
  3. Industrial Metallic
  4. NEMA Enclosures
  5. NEMA 12 Stainless Steel
  6. A726024USSLP
  • 
NEMA 12 Stainless Steel - A726024USSLP TWO DOOR FLOOR-MTG TY(84270 - A726024USSLP
NVENT HOFFMAN

A726024USSLP TWO DOOR FLOOR-MTG TY(84270

Product code: 
HOFA726024USSLP
Mfr Number: 
A726024USSLP
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
A726024USSLP TWO DOOR FLOOR-MTG TY(84270


Technical Specifications



Technical Specifications

NEMA 12 Stainless Steel
Mfrcode HOFF
Catalog Number A726024USSLP
Product Name METALLIC ENCLOSURE
Pkg Weight 615
Mfr UNSPSC 39121301
Pkg Type PK
Pkg Weight UOM LB
Pkg UOM EA
Type TWO DOOR
Additional Information APPLICABLE STANDARD IEC 60529 APPLICATION COMPONENT ENVIRONMENTAL CONDITIONS CORROSIVE, DIRT, DUST, OIL, WATER INCLUSION (1) BODY STIFFENER, COLLAR STUD, LIFTING EYE, THERMOPLASTIC DATA POCKET PANEL COLOR WHITE PANEL SIZE 56 INCH WIDTH X 68 INCH
Material 304 STAINLESS STEEL
Mounting FLOOR
Width 60.06 INCH
 
Height 72.06 INCH
Enclosure NEMA 12, IP55
Finish SMOOTH BRUSHED
Width in Inch 60.06
Depth 24.06 INCH
Mounting Hardware (2) 12 INCH LEGS
Height in Inch 72.06
Material Specification 12 GAUGE
Door Type TWO DOOR SINGLE ACCESS
Height in Mm 1830.32
Back Panel A-72P60
Door Mounting HEAVY GAUGE CONTINUOUS HINGE, 3 POINT LATCH WITH ROLLER AND KEY LOCKING HANDLE, OVERLAPPING GASKETED