Cookie Preferences
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
  2. Boxes & Enclosures
  3. Industrial Metallic
  4. NEMA Enclosures
  5. NEMA 12 Stainless Steel
  6. A606024SSLP
  • 
NEMA 12 Stainless Steel - A606024SSLP TWO DOOR FLOOR-MTG TYP(84260 - A606024SSLP
NVENT HOFFMAN

A606024SSLP TWO DOOR FLOOR-MTG TYP(84260

Product code: 
HOFA606024SSLP
Mfr Number: 
A606024SSLP
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
A606024SSLP TWO DOOR FLOOR-MTG TYP(84260


Technical Specifications



Technical Specifications

NEMA 12 Stainless Steel
Catalog Number A606024SSLP
MFR UNSPSC 39121301
Mfrcode HOFF
PRODUCT NAME METALLIC ENCLOSURE
PKG TYPE PK
PKG WEIGHT UOM LB
PKG WEIGHT 563
PKG UOM EA
Type TWO DOOR
Material 304 STAINLESS STEEL
ADDITIONAL INFORMATION APPLICABLE STANDARD IEC 60529 APPLICATION COMPONENT ENVIRONMENTAL CONDITIONS CORROSIVE, DIRT, DUST, OIL, WATER INCLUSION (1) BODY STIFFENER, COLLAR STUD, LIFTING EYE, THERMOPLASTIC DATA POCKET PANEL COLOR WHITE PANEL SIZE 56 INCH WIDTH X 56 INCH
MOUNTING FLOOR
Width 60.06 INCH
 
Height 60.06 INCH
Enclosure NEMA 12, IP55
Finish SMOOTH BRUSHED
Width in Inch 60.06
DEPTH 24.06 INCH
Mounting Hardware (2) 12 INCH LEGS
Height in Inch 60.06
Material Specification 12 GAUGE
Door Type TWO DOOR SINGLE ACCESS
Height in Mm 1525.52
Back Panel A-60P60
Door Mounting HEAVY GAUGE CONTINUOUS HINGE, 3 POINT LATCH WITH ROLLER AND KEY LOCKING HANDLE, OVERLAPPING GASKETED
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
Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.