NEMA 12 Stainless Steel | |
| Catalog Number | A544208SSLP |
|---|---|
| Mfrcode | HOFF |
| Mfr UNSPSC | 39121301 |
| Product Name | METALLIC ENCLOSURE |
| Pkg Weight | 225 |
| Pkg Type | PK |
| Pkg UOM | EA |
| Pkg Weight UOM | LB |
| Type | TWO DOOR |
| Material | 304 STAINLESS STEEL |
| Additional Information | APPLICABLE STANDARD IEC 60529 APPLICATION COMPONENT ENVIRONMENTAL CONDITIONS CORROSIVE, DIRT, DUST, OIL, WATER INCLUSION (3) BODY STIFFENER, COLLAR STUD, LIFTING EYE, THERMOPLASTIC DATA POCKET PANEL COLOR WHITE PANEL SIZE 38 INCH WIDTH X 50 INCH |
| Mounting | FLOOR |
| Width | 42 INCH |
| Height | 54 INCH |
|---|---|
| Enclosure | NEMA 12, IP55 |
| Finish | SMOOTH BRUSHED |
| Width in Inch | 42 |
| Depth | 8 INCH |
| Mounting Hardware | (2) 12 INCH LEGS |
| Height in Inch | 54 |
| Material Specification | 14 GAUGE |
| Door Type | TWO DOOR SINGLE ACCESS |
| Height in Mm | 1371.6 |
| Back Panel | A-54P42 |
| Door Mounting | HEAVY GAUGE CONTINUOUS HINGE, 3 POINT LATCH WITH ROLLER AND KEY LOCKING HANDLE, OVERLAPPING GASKETED |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.