NEMA 12 Stainless Steel | |
| Mfrcode | HOFF |
|---|---|
| Catalog Number | A306010WFSSLP |
| PRODUCT NAME | METALLIC ENCLOSURE |
| MFR UNSPSC | 39121301 |
| PKG WEIGHT | 149 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG UOM | EA |
| Type | TWO DOOR |
| Material | 304 STAINLESS STEEL |
| ADDITIONAL INFORMATION | APPLICABLE STANDARD IEC 60529 APPLICATION COMPONENT, ELECTRICAL AND ELECTRONIC CONTROL ENVIRONMENTAL CONDITIONS CORROSION RESISTANT, DIRT, DUST, OIL, WATER INCLUSION (1) BODY STIFFENER, THERMOPLASTIC DATA POCKET |
| MOUNTING | EXTERNAL FEET, WALL |
| Width | 60 INCH |
|---|---|
| Height | 30 INCH |
| Enclosure | NEMA 12, IP55 |
| Finish | SMOOTH BRUSHED |
| Width in Inch | 60 |
| DEPTH | 10 INCH |
| Height in Inch | 30 |
| Material Specification | 14 GAUGE |
| COVER TYPE | HEAVY GAUGE CONTINUOUS HINGE WITH REMOVABLE PIN, 3 POINT LATCH AND KEY LOCKING HANDLE, GASKETED |
| Height in Mm | 762 |
| Back Panel | A-60P30 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.