Modular Enclosure Systems | |
| Mfrcode | HOFF |
|---|---|
| PRODUCT NAME | MODULAR ENCLOSURE INTEGRAL FAN TRAY |
| Catalog Number | PVT3F881EMC |
| MFR UNSPSC | 40101604 |
| PKG WEIGHT | 34 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 1 |
| PKG UOM | EA |
| Type | ENCLOSURE |
| ADDITIONAL INFORMATION | ELECTROMAGNETIC COMPATIBILITY NUMBER OF FANS 3 |
|---|---|
| VOLTAGE RATING | 115 V |
| FREQUENCY RATING | 50/60 HZ |
| OPERATING TEMPERATURE | 158 DEG F |
| Power Rating | 14 W AT 60 HZ, 15 W AT 50 HZ |
| BODY MATERIAL | STEEL |
| Body Length | 31.13 INCH |
| Air Flow Rate | 95 CFM AT 50 HZ, 113 CFM AT 60 HZ |
| Body Width | 31.21 INCH |
| Body Depth | 3.01 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.