Modular Enclosure Systems | |
| Mfrcode | HOFF |
|---|---|
| Catalog Number | PVT3F681EMC |
| Mfr UNSPSC | 40101604 |
| Product Name | MODULAR ENCLOSURE INTEGRAL FAN TRAY |
| Pkg Weight | 38.3 |
| Pkg Weight UOM | LB |
| Pkg Type | PK |
| Pkg Qty | 1 |
| Pkg UOM | EA |
| Type | ENCLOSURE |
| Additional Information | ELECTROMAGNETIC COMPATIBILITY NUMBER OF FANS 3 |
|---|---|
| Voltage Rating | 115 V |
| Frequency Rating | 50/60 HZ |
| Operating Temperature | 158 DEG F |
| Power Rating | 14 W AT 60 HZ, 15 W AT 50 HZ |
| Body Material | STEEL |
| Body Length | 23.26 INCH |
| Air Flow Rate | 95 CFM AT 50 HZ, 113 CFM AT 60 HZ |
| Body Width | 31.21 INCH |
| Body Depth | 3.01 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.