Modular Enclosure Systems | |
| Mfrcode | HOFF |
|---|---|
| Catalog Number | PF2085HF |
| Mfr UNSPSC | 39121300 |
| Product Name | MODULAR ENCLOSURE FRAME |
| Pkg Weight | 109.1 |
| Pkg Weight UOM | LB |
| Pkg Type | PK |
| Pkg UOM | EA |
| Type | RUGGED |
| Material | 12 GAUGE ROLLED FORMED STEEL |
| Additional Information | APPLICABLE STANDARD EIA 310-D, EEMAC, IEC 60529, NEMA, VDE SINGLE BAY FRAME WITH EMI/RFI SHIELDING |
| Mounting | 25 MM RAIL |
|---|---|
| Approval | UL 508, CSA, CE, TUV |
| Width | 800 MM |
| Height | 2000 MM |
| Application | COMPUTER SYSTEM, OPERATOR INTERFACE EQUIPMENT |
| Width in Mm | 800 |
| Finish | RAL 7035 TEXTURED GRAY POLYESTER POWDER |
| Depth | 500 MM |
| Depth in Mm | 500 |
| Height in Mm | 2000 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.