Modular Enclosure Systems | |
| Mfrcode | HOFF |
|---|---|
| Catalog Number | PF18106HF |
| PRODUCT NAME | MODULAR ENCLOSURE FRAME |
| MFR UNSPSC | 39121300 |
| PKG WEIGHT | 128.11 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG UOM | EA |
| Type | RUGGED |
| Material | 12 GAUGE ROLLED FORMED STEEL |
| ADDITIONAL INFORMATION | APPLICABLE STANDARD EIA 310-D, EEMAC, IEC 60529, NEMA, VDE SINGLE BAY FRAME WITH EMI/RFI SHIELDING |
| MOUNTING | 25 MM RAIL |
|---|---|
| APPROVAL | UL 508, CSA, CE, TUV |
| Width | 1000 MM |
| Height | 1800 MM |
| Application | COMPUTER SYSTEM, OPERATOR INTERFACE EQUIPMENT |
| Width in Mm | 1000 |
| Finish | RAL 7035 TEXTURED GRAY POLYESTER POWDER |
| DEPTH | 600 MM |
| Depth in Mm | 600 |
| Height in Mm | 1800 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.