Cookie Preferences
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
  2. Boxes & Enclosures
  3. Industrial Metallic
  4. NEMA Enclosures
  5. Enclosure Accessories
  6. 502078
  • 
Product videos
Product images
YA2C2N
 Previous
 Next
Enclosure Accessories - YA2C2N - 502078
BURNDYlogo
BURNDY

YA2C2N

Product code: 
BURYA2C2N
Mfr Number: 
502078
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
YA2C2N
2 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90 C, Up to 35kV, Brown Color Code, 10 Die Index.


Technical Specifications



Technical Specifications

Enclosure Accessories
Type YA-2N
Material Copper
Application For Code Conductor
MOUNTING 1-3/4 IN Stud Hole Spacing
VOLTAGE RATING 600 - 35000 V
Cable Size 2 AWG
 
STUD SIZE 1/2 IN Hole
NUMBER OF HOLES 2
BRAND NAME BURNDY
Special Features Features: UL Listed 90 DEG C
SUB BRAND HYLUG
Standard UL Listed At 90 DEG C
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
Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.