2. Boxes & Enclosures
  3. Industrial Metallic
  4. NEMA Enclosures
  5. Enclosure Accessories
  6. 537148
  • 
Enclosure Accessories - YA39A1 700-750 KCMIL CODE COMPRESS TERM - 537148
BURNDYlogo
BURNDY

YA39A1 700-750 KCMIL CODE COMPRESS TERM

Product code: 
BURYA39A1
Mfr Number: 
537148
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
YA39A1 700-750 KCMIL CODE COMPRESS TERM

Technical Specifications



Technical Specifications

Enclosure Accessories
Type YA-A
Material Wrought Aluminum
Application For Aluminum And Copper Conductors
Voltage Rating 600 - 35000 V
Cable Size 700/750 KCMIL
Stud Size 1/2 IN Hole
 
Number Of Holes 1
Brand Name BURNDY
Special Features Features: Type YA-A Aluminum Tin-Plated Compression HYLUG Terminals Are Dual-Rated And Designed For Use On Both Aluminum And Copper Conductors From #12 Solid Through 2000 KCMIL
Sub Brand HYLUG
Insulation Uninsulated
Standard UL486B Listed At 90 DEG C