Enclosure Accessories | |
| Mfrcode | HOFF |
|---|---|
| Catalog Number | ASPBG |
| MFR UNSPSC | 39121311 |
| PRODUCT NAME | ENCLOSURE HOLE SEAL |
| PKG WEIGHT | 1 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 10 |
| PKG UOM | EA |
| Type | DIRT TIGHT, DUST TIGHT, OIL RESISTANT GASKETED, WATER TIGHT |
| Material | STEEL |
| ADDITIONAL INFORMATION | FOR PUSHBUTTON HOLE HOLE SEAL DIAMETER 1.22 INCH |
| APPROVAL | UL, CSA |
| COLOR | GRAY FRONT |
| USED ON | A12/A12S/A80 SERIES |
| Finish | GALVANIZED |
| TRADE SIZE | 22mm HOLE DIAMETER |
|---|---|
| Hole Size | 0.88 INCH |
| Mounting Hardware | #10-32 TPI X 5/8 INCH THREADED STUD, WINGNUT |
| Hole Conduit Size | 22.5 MM |
| DESCRIPTION | OIL TIGHT PUSHBUTTON HOLE SEAL |
| Mfr Part # | ASPBG |
| MANUFACTURE | HOFFMAN |
| Brand Series | A80HS |
| CSA / UL APPROVED | CSA/UL APPROVED |
| Unit of Measure | EACH |
| CARTON QTY. | 10 |
| ADDITIONAL DESCRIPTION | OIL RESISTANT GASKET PROVIDED |
| Colour | ANSI 61 GRAY |
| NOMINAL O.D. | 1.22 In. (31mm) O.D. |
| WEIGHT/PER | 1.00 Lb./CARTON |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.