EMC Enclosures & Components | |
| Mfrcode | HOFF |
|---|---|
| MFR UNSPSC | 39121301 |
| Catalog Number | CSD20166EMCSS |
| PKG WEIGHT | 23 |
| PRODUCT NAME | METALLIC ENCLOSURE |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 1 |
| PKG UOM | EA |
| Type | ONE DOOR |
| Material | 304 STAINLESS STEEL |
| ADDITIONAL INFORMATION | APPLICABLE STANDARD IEC 60529, VDE APPLICATION ELECTRICAL AND ELECTRONIC EQUIPMENT ENVIRONMENTAL CONDITIONS CORROSION RESISTANT, ELECTROMAGNETIC COMPATIBILITY INCLUSION COLLAR STUD, THERMOPLASTIC DATA POCKET, GROUNDING HARDWARE, PANEL MOUNTING NUT, SEA |
| MOUNTING | DIRECT/EXTERNAL FEET, WALL |
| Width | 16 INCH |
|---|---|
| Height | 20 INCH |
| Enclosure | NEMA 4/4X/12/13, IP66 |
| Finish | SMOOTH BRUSHED |
| Width in Inch | 16 |
| DEPTH | 6 INCH |
| Height in Inch | 20 |
| Material Specification | 16 GAUGE |
| COVER TYPE | HIDDEN HINGE WITH REMOVABLE PIN, FOAM GASKETED, QUARTERTURN LATCH |
| Service Type | INDOOR/OUTDOOR |
| Height in Mm | 508 |
| Back Panel | C-P2016G |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.