EMC Enclosures & Components | |
| Mfrcode | HOFF |
|---|---|
| Catalog Number | CSD16126EMCSS |
| Mfr UNSPSC | 39121301 |
| Product Name | METALLIC ENCLOSURE |
| Pkg Weight | 17.86 |
| Pkg Weight UOM | LB |
| Pkg Type | PK |
| Pkg Qty | 1 |
| Pkg UOM | EA |
| Type | ONE DOOR |
| Material | 304 STAINLESS STEEL |
| Additional Information | APPLICABLE STANDARD IEC 60529, VDE APPLICATION ELECTRICAL AND ELECTRONIC EQUIPMENT ENVIRONMENTAL CONDITIONS CORROSION RESISTANT, ELECTROMAGNETIC COMPATIBILITY INCLUSION COLLAR STUD, THERMOPLASTIC DATA POCKET, GROUNDING HARDWARE, PANEL MOUNTING NUT, SEA |
| Mounting | DIRECT/EXTERNAL FEET, WALL |
| Width | 12 INCH |
|---|---|
| Height | 16 INCH |
| Enclosure | NEMA 4/4X/12/13, IP66 |
| Finish | SMOOTH BRUSHED |
| Width in Inch | 12 |
| Depth | 6 INCH |
| Height in Inch | 16 |
| Material Specification | 16 GAUGE |
| Cover Type | HIDDEN HINGE WITH REMOVABLE PIN, FOAM GASKETED, QUARTERTURN LATCH |
| Service Type | INDOOR/OUTDOOR |
| Height in Mm | 406.4 |
| Back Panel | C-P1612G |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.