EMC Enclosures & Components | |
| Mfrcode | HOFF |
|---|---|
| Catalog Number | A302408LPEMCSS |
| MFR UNSPSC | 39121301 |
| PRODUCT NAME | METALLIC ENCLOSURE |
| PKG WEIGHT | 62 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 1 |
| PKG UOM | EA |
| Type | ONE DOOR |
| Material | 304 STAINLESS STEEL |
| ADDITIONAL INFORMATION | APPLICABLE STANDARD IEC 60529 APPLICATION ELECTRICAL COMPONENT ENVIRONMENTAL CONDITIONS CORROSION RESISTANT, WATER, WET INCLUSION (5) CLAMP, THERMOPLASTIC DATA POCKET PANEL MATERIAL STEEL (A-30P24G), 316 STAINLESS STEEL (A-30P24SS6) |
| MOUNTING | WALL |
| Width | 24 INCH |
|---|---|
| Height | 30 INCH |
| Enclosure | NEMA 3/4/4X/12/13, IP66 |
| Finish | SMOOTH BRUSHED |
| Width in Inch | 24 |
| DEPTH | 8 INCH |
| Height in Inch | 30 |
| Material Specification | 14 GAUGE |
| COVER TYPE | CONTINUOUS HINGE WITH REMOVABLE PIN, FOAM GASKETED, PADLOCKABLE HASP AND STAPLE |
| Service Type | INDOOR/OUTDOOR |
| Height in Mm | 762 |
| Back Panel | A-30P24G, A-30P24SS6 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.