EMC Enclosures & Components | |
| Mfrcode | HOFF |
|---|---|
| Catalog Number | A1212CHEMCSS |
| MFR UNSPSC | 39121301 |
| PRODUCT NAME | METALLIC JUNCTION BOX |
| PKG WEIGHT | 16 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 1 |
| PKG UOM | EA |
| Type | ONE DOOR |
| Material | 304 STAINLESS STEEL |
| ADDITIONAL INFORMATION | APPLICABLE STANDARD IEC 60529 APPLICATION ELECTRICAL COMPONENT ENVIRONMENTAL CONDITIONS CONTAMINANT, CORROSION RESISTANT, LIQUID, WATER, WET PANEL MATERIAL STAINLESS STEEL (A-12P12SS), ZINC PLATED STEEL (A-12P12G) |
| Width | 12 INCH |
|---|---|
| Height | 12 INCH |
| Enclosure | NEMA 4/4X/12/13, IP66 |
| Finish | SMOOTH BRUSHED COVER, SMOOTH BRUSHED SIDE |
| Width in Inch | 12 |
| DEPTH | 6 INCH |
| Height in Inch | 12 |
| Material Specification | 14 GAUGE BODY, 16 GAUGE COVER |
| COVER TYPE | CONTINUOUS HINGE WITH REMOVABLE PIN, CLAMP, FOAM GASKETED, SCREW ON |
| Service Type | INDOOR/OUTDOOR |
| Height in Mm | 304.8 |
| Back Panel | A-12P12G, A-12P12SS |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.