At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Masonry Boxes & Concrete Rings | |
Mfrcode | T-B |
---|---|
Catalog Number | CI5504 |
Mfr UNSPSC | 39121700 |
Mfr Fullname | T&B/COMMANDER |
Product Name | COUPLING |
Pkg Weight | 10 |
Pkg Weight UOM | LB |
Pkg Type | PK |
---|---|
Pkg Qty | 250 |
Pkg UOM | EA |
Material | STEEL |
Used On | EMT CONDUIT |
Trade Size | 1/2 INCH |
Constructional Feature | CONCRETE TIGHT |
ABB
CI1304 EMT STRAP 1/2" 1 HOLE
Product code: THSCI1304
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB | IBERVILLE
BC-52171-K 4" SQ BOX 2-1/8" DEEP
Product code: THSBC52171K
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB | IBERVILLE
BC-54151-K 4IN OCT BOX 1-1/2IN
Product code: THSBC54151K
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
CI-5404 EMT CONNECTOR (STEEL) 1/2IN
Product code: THSCI5404
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
CI5404-IT 1/2 STEEL INS. EMT CONNECTOR
Product code: THSCI5404IT
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ELECTRIPRO
FIT4903 1/2" EMT STEEL COUP
Product code: FIT4903
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.