4. FS2X2WH6
  • 
PANDUIT - FS2X2WH6 SOLID RACEWAYPVC2X2X6'WHTNM - FS2X2WH6
PANDUITlogo
PANDUIT

FS2X2WH6 SOLID RACEWAYPVC2X2X6'WHTNM

Product code: 
PDTFS2X2WH6
Mfr Number: 
FS2X2WH6
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
 FT

Min: 120 FT , Multiple  120 FT
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
FS2X2WH6 SOLID RACEWAYPVC2X2X6'WHTNM
The FS2X2WH6 Panduct Lead-Free PVC Solid Wall Wiring Duct design fully encloses cables providing maximum protection and aesthetics. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Lead-free PVC. 2" x 2" (50.8 mm x 50.8 mm) and 6' (1.83 m) long. Cover sold separately. Color White.