4. 49-56-5620
  • 
Product videos
Product images
49-56-5620 1-1/4 49-56-5620 1-1/4 49-56-5620 1-1/4
 Previous
 Next
MILWAUKEE TOOL - 49-56-5620 1-1/4" DIAMOND HOLE SAW (CUP) - 49-56-5620
49-56-5620 1-1/4
49-56-5620 1-1/4
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-56-5620 1-1/4" DIAMOND HOLE SAW (CUP)

Product code: 
MIL49565620
Mfr Number: 
49-56-5620
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
49-56-5620 1-1/4" DIAMOND HOLE SAW (CUP)
The MILWAUKEE® 1-1/4" Diamond Max™ Hole Saw delivers up to 20X longer life with unmatched cuts in porcelain. Diamond Max™ Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features Maximum wear resistance to tackle the most demanding tile and stone applications. The improved grip delivers easier starts into material for clean, fast cuts. Designed for more cutting with less clogging.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.