4. 48-89-2302
  • 
Product videos
Product images
48-89-2302 (5) 5/64 48-89-2302 (5) 5/64 48-89-2302 (5) 5/64
 Previous
 Next
MILWAUKEE TOOL - 48-89-2302 (5) 5/64"RED HELIX COBALT BIT - 48-89-2302
48-89-2302 (5) 5/64
48-89-2302 (5) 5/64
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-89-2302 (5) 5/64"RED HELIX COBALT BIT

Product code: 
MIL48892302
Mfr Number: 
48-89-2302
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
48-89-2302 (5) 5/64"RED HELIX COBALT BIT
The MILWAUKEE® RED HELIX™ Cobalt 5/64" Drill Bit is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX ™ that includes an aggressive 35° Helix Angle which ends at 15°. The 135° SPLIT POINT TIP™ delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB™ that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits™.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.