4. 48-73-1209
  • 
MILWAUKEE TOOL - 48-73-1209(5)RED FULL BRIM VENT W/BOLT C - 48-73-1209
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-73-1209(5)RED FULL BRIM VENT W/BOLT C

Product code: 
MIL48731209
Mfr Number: 
48-73-1209
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
48-73-1209(5)RED FULL BRIM VENT W/BOLT C
The MILWAUKEE® Red Full Brim Vented Hard Hat with 4-Point Ratcheting Suspension - Type 1, Class C is designed to adapt to your jobsite. The hard hat has a BOLT™ Headlamp Mount that works with most headlamps for easy, secure attachment. Four BOLT™ accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the hard hat. All Milwaukee hard hats have a ratcheting suspension for quick adjustment and added comfort. A BOLT™ Marker Clip allows for easy access to pens and markers. A sweatband is included and is moisture wicking for additional comfort. These construction hard hats are ANSI/CSA approved and can be customized by adding a logo.

MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.