4. 48-20-9094
  • 
Product videos
Product images
48-20-9094(3)HAMRDRILL 3/16 48-20-9094(3)HAMRDRILL 3/16 48-20-9094(3)HAMRDRILL 3/16
 Previous
 Next
MILWAUKEE TOOL - 48-20-9094(3)HAMRDRILL 3/16"X 2"X 4"W/HE - 48-20-9094
48-20-9094(3)HAMRDRILL 3/16
48-20-9094(3)HAMRDRILL 3/16
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-9094(3)HAMRDRILL 3/16"X 2"X 4"W/HE

Product code: 
MIL48209094
Mfr Number: 
48-20-9094
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
48-20-9094(3)HAMRDRILL 3/16"X 2"X 4"W/HE
The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits w/ Hex Collar use sharpened carbide to deliver up to 5X longer life in concrete and up to 2X faster drilling into masonry materials. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick and block. The carbide-tipped masonry drill bits' wide flute design removes dust faster, reducing heat and delivering more holes per charge. These bits are designed with an added hex collar, which ensures a consistent hole depth during every concrete screw install. Equipped with a 1/4 in. hex shank, the Milwaukee SHOCKWAVE Carbide Hammer Drill Bits are the ideal solution for drilling in masonry materials with both impacts and hammer drills/drivers. Optimized for use with the MILWAUKEE® Concrete Screw Installation Sleeve and Kit.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.