4. 48-20-9032
  • 
Product videos
Product images
48-20-9032 (3) HAMRDRILL 1/2 48-20-9032 (3) HAMRDRILL 1/2 48-20-9032 (3) HAMRDRILL 1/2
 Previous
 Next
MILWAUKEE TOOL - 48-20-9032 (3) HAMRDRILL 1/2"X 16"X 18" - 48-20-9032
48-20-9032 (3) HAMRDRILL 1/2
48-20-9032 (3) HAMRDRILL 1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-9032 (3) HAMRDRILL 1/2"X 16"X 18"

Product code: 
MIL48209032
Mfr Number: 
48-20-9032
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
48-20-9032 (3) HAMRDRILL 1/2"X 16"X 18"
The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. The POWER TIP™, available in sizes 3/8" and above, is designed with dynamic cutting edges and a chip breaker for increased productivity and easier drilling from start to finish. Engineered with precision ground carbide, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, reducing heat and delivering more holes per charge. Equipped with a ¼” Hex Shank, Milwaukee® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are the ideal solution for drilling in masonry materials with both impacts and hammer drills/drivers. Available in diameters up to ½ inch.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.