3. MILWAUKEE TOOL
  4. 48-00-8501
  • 
Product videos
Product images
48-00-8501 6 48-00-8501 6 48-00-8501 6
 Previous
 Next
MILWAUKEE TOOL - 48-00-8501 6"C. TORCH SAWZALL BLADE 25PK - 48-00-8501
48-00-8501 6
48-00-8501 6
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-00-8501 6"C. TORCH SAWZALL BLADE 25PK

Product code: 
MIL48008501
Mfr Number: 
48-00-8501
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
48-00-8501 6"C. TORCH SAWZALL BLADE 25PK
The MILWAUKEE® 6" 7 TPI TORCH™ with Carbide Teeth SAWZALL® Blade 25 Pack has been engineered to deliver extreme life and unmatched versatility in thick and extreme metal cutting applications. This reciprocating saw blade delivers up to 50X life over standard blades. The TORCH™ with Carbide Teeth tackles a wide variety of metal materials ranging from black pipe and angle iron to cast iron, stainless steel, and high strength alloys. With up to 70% larger gullets than other carbide blades and an optimized tooth design, these blades deliver extreme life in metal cutting applications.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.