4. 2323-21
  • 
MILWAUKEE TOOL - 2323-21 M-SPECTOR 360 4'INSPECTION CAMKT - 2323-21
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2323-21 M-SPECTOR 360 4'INSPECTION CAMKT

Product code: 
MIL232321
Mfr Number: 
2323-21
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
2323-21 M-SPECTOR 360 4'INSPECTION CAMKT
The MILWAUKEE® M12™ M-Spector™ 360 4' Inspection Camera​ Kit delivers clearer images for easier inspections. The 4.3” LCD screen with 720p camera provides crisp, clear images. The 10mm camera head allows for easy access while the cable balances flexibility and rigidity for both drain line and behind wall inspections. Conveniently share photos and videos via SD card. The M-Spector™ 360 features 360° image rotation for easy adjustment by physically rotating the screen or with a push of a button. Quickly focus on points of interest with 3 levels of zoom. This plumbing inspection camera also includes a 5-mode brightness adjustment to change the LED output.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.