| Mfrcode | LEV |
|---|---|
| Catalog Number | OSSMD-MAW |
| MFR FULLNAME | LEVITON MFG CO. |
| MFR UNSPSC | 39122236 |
| PRODUCT NAME | WALL SWITCH OCCUPANCY SENSOR |
| PKG QTY | 10 |
| PKG TYPE | PH |
| PKG UOM | EA |
| Type | SENSOR WITH DUAL RELAY |
| ADDITIONAL INFORMATION | SWITCH TYPE SINGLE POLE |
| MOUNTING | WALL |
| APPROVAL | ETL, CSA, CEC, CETL, FCC, NOM |
| Size | 1.75 INCH W X 1.85 INCH D X 4.06 INCH H |
|---|---|
| Application | PRIVATE AND EXECUTIVE OFFICE, CONFERENCE ROOM, CLASSROOM, STORAGE AREA, MULTIMEDIA ROOM, LOUNGE, BI-LEVEL OR A/B SWITCHING, DAYLIGHT HARVESTING, RESTROOM, TRAINING AREA, DAY CARE CENTER, RETROFIT, MULTI-LOCATION SWITCHING |
| VOLTAGE RATING | 120/277 VAC AT 60 HZ |
| Finish | WHITE |
| Terminal Type | 2 WIRE LEAD |
| Load Rating | 800 W AT 120 V (INCANDESCENT), 1200 VA AT 120 V, 2700 VA AT 277 V (FLUORESCENT), 1/4 HP AT 120 V (MOTOR) |
| Field of View | 180 DEG |
| Load Type | INCANDESCENT/FLUORESCENT/MOTOR |
| Area Coverage | 2400 SQ FT |
| Sensor Type | MULTI-TECHNOLOGY, PASSIVE INFRARED/ULTRASONIC |
| Time Delay | 30 SEC TO 30 MIN |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.