Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Others | |
| Mfrcode | LEV |
|---|---|
| Catalog Number | OSSMD-MAG |
| MFR FULLNAME | LEVITON MFG CO. |
| MFR UNSPSC | 39122236 |
| PRODUCT NAME | WALL SWITCH OCCUPANCY SENSOR |
| Type | SENSOR WITH DUAL RELAY |
| ADDITIONAL INFORMATION | SWITCH TYPE SINGLE POLE |
| MOUNTING | WALL |
| APPROVAL | ETL, CSA, CEC, CETL, FCC, NOM |
| Size | 1.75 INCH W X 1.85 INCH D X 4.06 INCH H |
| Application | PRIVATE AND EXECUTIVE OFFICE, CONFERENCE ROOM, CLASSROOM, STORAGE AREA, MULTIMEDIA ROOM, LOUNGE, BI-LEVEL OR A/B SWITCHING, DAYLIGHT HARVESTING, RESTROOM, TRAINING AREA, DAY CARE CENTER, RETROFIT, MULTI-LOCATION SWITCHING |
|---|---|
| VOLTAGE RATING | 120/277 VAC AT 60 HZ |
| Terminal Type | 2 WIRE LEAD |
| Finish | GRAY |
| Load Rating | 800 W AT 120 V (INCANDESCENT), 1200 VA AT 120 V, 2700 VA AT 277 V (FLUORESCENT), 1/4 HP AT 120 V (MOTOR) |
| Field of View | 180 DEG |
| Load Type | INCANDESCENT/FLUORESCENT/MOTOR |
| Area Coverage | 2400 SQ FT |
| Sensor Type | MULTI-TECHNOLOGY, PASSIVE INFRARED/ULTRASONIC |
| Time Delay | 30 SEC TO 30 MIN |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.