3. OSFLA-ITW
  • 
Others - OSFLA-ITW WH OSFHU-ITW PRE-ASSEMBLED W/O - OSFLA-ITW
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

OSFLA-ITW WH OSFHU-ITW PRE-ASSEMBLED W/O

Product code: 
LEVOSFLAITW
Mfr Number: 
OSFLA-ITW
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
OSFLA-ITW WH OSFHU-ITW PRE-ASSEMBLED W/O
Leviton Complete Assembled Fixture Mount Sensor with All 3 Lenses, Aisle Lense Installed, Sensors Pre-Assembled with Offset Adapter, White


Technical Specifications



Technical Specifications

Others
Mfrcode LEV
Catalog Number OSFLA-ITW
MFR UNSPSC 39122236
MFR FULLNAME LEVITON MFG CO.
PRODUCT NAME HIGH BAY OCCUPANCY SENSOR
Type OCCUPANCY SENSOR
ADDITIONAL INFORMATION WITH ADAPTER
MOUNTING BRACKET
Size 2 INCH W X 2 INCH D X 4.325 INCH H
APPROVAL UL, CUL
 
Application WAREHOUSE, MANUFACTURING, PRODUCTION, INDUSTRIAL AREA, HIGH CEILING
VOLTAGE RATING 120/277/347 VAC AT 50/60 HZ
Terminal Type 42 INCH WIRE LEAD
Finish WHITE
Load Rating 800 VA AT 120 VAC, 1200 VA AT 277 VAC, 1500 VA AT 347 VAC, 2000 VA AT 480 VAC (BALLAST), 1/4 HP AT 120 V (MOTOR)
Field of View 360 DEG
Load Type BALLAST/MOTOR
Area Coverage 40 FT
Sensor Type PASSIVE INFRARED
Time Delay 30 SEC TO 20 MIN