2. Schneider Harmony XB4-XB5
HARMONY XB4 XB5

Harmony XB4/XB5

Discover our complete range of modular push buttons, switches, and pilot lights
XB4 XB5 PRODUCT IMAGE Shop Harmony XB4 Shop Harmony XB5

Simplicity and fast installation Quick assembly and fast mounting in a standard 30 mm hole with flush options. Multiple connection types: screw clamp, connector, Faston, spring terminal or PCB.

Modern design Cleaner panel and machine aesthetics with a vibrant, easily distinguishable color palette that improves perceived quality and operator clarity.

Modularity for reduced inventory Highly configurable for industrial needs — pushbuttons (illuminated or not), selector switches and pilot lights. Panel builders can mix heads, contacts and accessories to create thousands of combinations from a few stocked parts.

Robust and durable Built for harsh conditions: operates from -40°C to +70°C and suited to outdoor or high-temperature environments. Rated IP66/IP67/IP69/IP69K and NEMA 4X/13 for protection against dust, water, steam-cleaning and corrosion. Strong head-to-body mechanical connection ensures long-term reliability.


  • Harmony XB4: Ø 22 mm metal control and signaling units
  • Harmony XB5: Ø 22 mm plastic control and signaling units
XB4XB5 Applications

Technical Benefits

XB5 XB5 technical
XB4 XB5 estop

Popular products

Harmony XB4
Schneider Electric Harmony XB4 SCHXB4AB2 Pushbuttons

Emergency switching off push button, metal, 22mm, red mushroom 40mm, latching, turn to release

Shop Now
Harmony XB4
Schneider Electric Harmony XB4 SCHXB4AS2 Pushbuttons

Selector switch, black, 22mm, 3 positions, stay put, 2NO

Shop Now
Harmony XB4
Schneider Electric Harmony XB4 SCHXB4BA21 Pushbuttons

Push button, metal, flush, black, 22mm, spring return, unmarked, 1NO

Shop Now
Harmony XB4
Schneider Electric Harmony XB4 SCHXB4BW34B5 Pushbuttons

Illuminated push button, metal, red flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC

Shop Now
Harmony XB5
Schneider Electric Harmony XB5 SCHXB5AVG3 Pushbuttons

Pilot light, grey plastic, green, 22mm, universal LED, plain lens, 110-120V AC

Shop Now
Harmony XB5
Schneider Electric Harmony XB5 SCHXB5AW33G5 Pushbuttons

Illuminated push button, plastic, flush, green, 22mm, universal LED, plain lens, 1NO + 1NC, 110...120V AC

Shop Now
Previous
Next

Complete your set

xb4 set
xb4 illuminated pushbutton
XB4 Emergency Stop
XB4 Selector Switch
xb4 illuminated Switch
Previous
Next
xb5 set
xb5 illuminated pushbutton
XB5 Selector Switch
XB5 Illuminated Selector
Previous
Next

Related Parts

Schneider Electric Harmony Relays Conventional electromechanical, solid-state, control, timer, and NFC relays for wired logic functions and PLC interfaces
Shop Now
Zelio relays
Schneider Electric Harmony XALD Control Stations Plastic control stations for circular and square heads, compatible with the Harmony XB5 range
Shop Now
Harmony XALD-control station

Why choose Schneider Electric's Harmony Pushbuttons?

Do you need help to choose your Harmony Pushbuttons?

Use this simple selector to find the best fit for your needs. Help Me Choose
Catalogue
Harmony XB4 Catalogue Download Now
Catalogue
Harmony XB5 Catalogue Download Now

FAQs


The XB4 series features a chromium-plated metal bezel designed for heavy-duty industrial environments requiring high impact and mechanical resistance.

The XB5 series features a double-insulated plastic bezel ideal for environments requiring chemical resistance or electrical isolation.

Both share the same 22 mm mounting size and modular system.

Choose XB4 series for harsh, high-impact, or outdoor environments such as mining, automotive, and heavy industry.

Choose XB5 series for chemically aggressive areas such as food processing, water treatment, or where double insulation is required.

Each pushbutton consists of three core parts.

Operator Head—the actuator on the front of the panel

Body/Fixing Collar—the mounting base that locks the head to the panel;

Electrical Blocks—including NO/NC contact blocks and LED light blocks, which snap onto the collar.

'XB' part number refers to a complete, pre-assembled unit (head + collar + contact blocks).

'ZB' part number refers to an individual component such as a head, contact block, or accessory.

Yes. Both series are CSA certified, UL listed, CE marked, and conform to IEC/EN 60947 standards for global machine compliance.

Yes. Complete units (starting with XB...) include everything needed for installation and are ideal for standard functions like Start or Stop buttons.

Choose loose components when customizing functions, managing lean inventory, or replacing individual heads or contacts without buying a full assembly.

Use momentary for actions such as Start, Jog, or Reset, where the operator returns automatically.

Use maintained for On/Off or mode selection functions requiring the operator to stay in position.

Yes. Operator heads can be replaced without modifying internal wiring. Contact blocks remain compatible, enabling quick upgrades and color/function changes.

Flush mounting reduces protrusion, enhances machine aesthetics, prevents accidental activation, and improves cleanability—ideal for OEMs designing modern control panels.

No special tools are required. Insert the head into the panel cutout, snap on the collar, tighten the locking screw, and clip the contact/light blocks into place.

Yes. The XBSR series provides wireless, battery-less pushbuttons that generate their own transmission energy. Ideal for AGVs, mobile equipment, or hard-to-wire locations.

NO (Normally Open—Green) is used for Start or activation.

NC (Normally Closed—Red) is used for Stop or Emergency Stop functions. Safety circuits often require NC contacts with positive-opening operation.