

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

  1. Home
  2. Schneider ATV-930
ALTIVAR DRIVES

Altivar Process 930

Variable Speed Drive for conveyors, cranes or mills up to 315 kW
ATV 630 PRODUCT IMAGE Shop all products now

Compact and flexible installation Wall-mounted models mount directly to panels, saving space and integrating easily into industrial setups.

Protection for industrial environments With IP21 or IP55 ratings, these drives suit dusty or humid areas without extra enclosures.

High-performance motor control They support synchronous and asynchronous motors up to 90 kW (IP21), for light or heavy-duty loads.

Integrated connectivity and diagnostics Built-in ports (EtherNet/lP, Modbus TCP), web server, and logging enable real-time monitoring and maintenance


  • 0.75kW to 315kW (1-500 hp) frequency converter
  • For 3 phase synchronous and asynchronous motors
  • 200 V to 600 V
  • IP21
ATV 320 Applications

Popular products

Altivar 930
Schneider Electric Altivar 930 SCHATV930D30Y6 Variable speed drive
  • 500-690V AC
  • 30kW/40hp (normal duty), 18.5kW/25hp (heavy duty) power
  • 246(w)x420(h)x242(d)mm
  • CE, UL, CSA certified
  • Operative to 60°C
Shop Now
Altivar 930
Schneider Electric Altivar 930 SCHATV930D75S6 Variable speed drive
  • 600V AC
  • 100hp (normal duty), 75hp (heavy duty) power
  • 331(w)x822(h)x297(d)mm
  • CE, UL, CSA certified.
  • Operative to 60°C
Shop Now
Altivar 930
Schneider Electric Altivar 930 SCHATV930D90Y6 Variable speed drive
  • 500-690V AC
  • 90kW/125hp (normal duty), 55kW/75hp (heavy duty) power
  • 331(w)x630(h)x297(d)mm
  • CE, UL, CSA certified
  • Operative to 60°C
Shop Now
Altivar 930
Schneider Electric Altivar 930 SCHATV930D22Y6 Variable speed drive
  • 600V AC
  • 22kW/30hp (normal duty), 15kW/20hp (heavy duty) power
  • 246(w)x420(h)x242(d)mm
  • CE, UL, CSA certified
  • Operative to 60°C
Shop Now

Optimize your workflow with these accessories

Schneider Electric Communication module SCHVW3A3607 Profibus DP V1 communication module Shop Now
Digital encoder
Schneider Electric Communication module SCHVW3A3720 Ethernet/IP, ModbusTCP communication module Shop Now
Communication module
Catalogue
Altivar 930 Catalogue Download Now
Catalogue
Altivar 930 Installation Manual Download Now
Catalogue
Altivar 930 Guide to get started Download Now

Why choose Schneider Electric's Altivar 930?

Do you need help to choose your Altivar Drives?

Use this simple selector to find the best fit for your needs. Help Me Choose

FAQs


The ATV930 is designed for demanding industrial process applications requiring high performance, precision, and connectivity. It supports:

  • Pumps and fans in water, wastewater, HVAC, and energy
  • Compressors and blowers in oil & gas, mining, and chemicals
  • Centrifuges, mixers, and extruders in food & beverage, pharma, and heavy industry
  • Master/slave configurations for multi-motor systems

It supports asynchronous and synchronous motors from 0.75 kW to 800 kW, with advanced control for torque, speed, and energy optimization.

Yes. The ATV930 is fully integrated into EcoStruxure™ Plant and Process and supports:

  • Embedded protocols: Modbus TCP, Ethernet/IP, CANopen, Modbus RTU
  • Optional modules: Profibus DP, Profinet, EtherCAT, DeviceNet, CANopen
  • Integration with PLCs: Modicon M340, M580, and SCADA systems
  • SoMove and EcoStruxure Control Expert: for configuration, diagnostics, and safety setup

It also includes a web server and data logging for remote diagnostics and maintenance.

The ATV930 offers extensive connectivity:

  • Standard embedded:
    • Ethernet: Modbus TCP, Ethernet/IP
    • Serial: Modbus RTU, CANopen
  • Optional communication cards: Profibus DP, Profinet, EtherCAT, DeviceNet, CANopen daisy chain
  • Web server: for real-time monitoring and diagnostics
  • USB and Bluetooth: for local configuration via SoMove

This makes it ideal for integration into modern industrial networks and IIoT environments.

The ATV930 includes a wide range of embedded services and protection features:

  • Safe Torque Off (STO) as standard
  • Optional safety functions: SS1, SLS, SMS, GDL (SIL2/SIL3 compliant)
  • Energy dashboard and process monitoring
  • Asset and drift monitoring
  • Stop & Go function to reduce energy consumption
  • Conformal coating (3C3/3S2) for harsh environments
  • Integrated EMC filter and IP21/IP54 options

These features ensure high availability, safety, and energy efficiency.

To select the correct ATV930 model, consider:

  • Motor type: asynchronous or synchronous
  • Power rating: from 0.75 kW to 800 kW
  • Voltage class:
    • 380–480 V
    • 500–690 V
  • Application type: pump, fan, compressor, extruder, etc.
  • Environment:
    • Harsh or corrosive → choose models with 3C3/3S2 coating
    • IP21 or IP54 depending on installation
  • Control and safety needs:
    • Basic STO or extended safety functions
    • Communication protocols for integration
    • Master/slave or multi-motor control
Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection