

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

  1. Home
  2. Schneider ATV-630
ALTIVAR DRIVES

Altivar Process 630

Discover the variable speed drives for pumps, fans or compressors up to 315 kW
ATV 630 PRODUCT IMAGE Shop all products now

Advanced connectivity Integrated communication ports, including Ethernet and Modbus, facilitating integration into energy management systems.

Robustness and durability Designed to operate in harsh environments with IP21 protection and adaptation to a wide range of industrial conditions.

Process optimization Embedded APIs with most common automation architectures as standard.


  • 0.75 kW to 315 kW (1 - 500 hp) frequency converter
  • For 3 phase synchronous and asynchronous motors
  • 380V to 480V
  • IP21
ATV 320 Applications

Popular products

Altivar 630
Schneider Electric Altivar 630 SCHATV630D30S6 Variable speed drive
  • 600V AC
  • 40hp (normal duty), 30hp (heavy duty) power
  • 331(w)x822(h)x297(d)mm
  • CE, UL, CSA certified
  • Operative to 60°C
Shop Now
Altivar 630
Schneider Electric Altivar 630 SCHATV630D22S6 Variable speed drive
  • 600V AC
  • 30hp (normal duty), 25hp (heavy duty) power
  • 11A nominal current
  • 246(w)x567(h)x242(d)mm
  • CE, UL, CSA certified.
  • Operative to 60°C
Shop Now
Altivar 630
Schneider Electric Altivar 630 SCHATV630D75S6 Variable speed drive
  • 600V AC
  • 100hp (normal duty), 75hp (heavy duty) power
  • 331(w)x822(h)x297(d)mm
  • CE, UL, CSA certified.
  • Operative to 60°C
Shop Now
Altivar 630
Schneider Electric Altivar 630 SCHATV630D37S6 Variable speed drive
  • 600V AC
  • 50hp (normal duty), 40hp (heavy duty) power
  • 331(w)x822(h)x297(d)mm
  • CE, UL, CSA certified
  • Operative to 60°C
Shop Now

Optimize your workflow with these accessories

Schneider Electric Door mounting kit SCHVW3A1112 Door mounting kit for remote graphic terminal - IP65 Shop Now
Door mounting kit
Schneider Electric Communication module SCHVW3A3720 Ethernet/IP, ModbusTCP communication module - 2RJ45 Shop Now
Communication module
Catalogue
Altivar 630 Catalogue Download Now
Catalogue
Altivar 630 Installation Guide Download Now
Catalogue
Altivar 630 Guide to get started Download Now

Why choose Schneider Electric's Altivar 630?

Do you need help to choose your Altivar Drives?

Use this simple selector to find the best fit for your needs. Help Me Choose

FAQs


The ATV630 is designed for fluid and HVAC process applications in industrial and utility environments. It supports:
  • Pumps (clean water, wastewater, irrigation, chemical dosing)
  • Fans (cooling towers, ventilation, air handling units)
  • Compressors (air, gas)
  • Blowers, centrifuges, and mixers
  • Energy-intensive infrastructure (district heating, desalination, oil & gas)
It supports asynchronous, synchronous, and special motors from 0.75 kW to 800 kW (up to 1.5 MW in some variants), making it ideal for demanding process control.
Yes. The ATV630 is fully integrated into EcoStruxure™ Plant and Process architectures. It supports:
  • Embedded protocols: Modbus TCP, Ethernet/IP, CANopen, Modbus RTU
  • Optional communication modules: Profibus DP, Profinet, EtherCAT, BACnet/IP, DeviceNet
  • Integration with PLCs: Modicon M340, M580, and SCADA systems
  • SoMove and EcoStruxure Control Expert: for configuration, diagnostics, and commissioning
This ensures seamless integration into both new and existing automation infrastructures.
The ATV630 offers advanced connectivity:
  • Standard embedded: Ethernet (Modbus TCP, Ethernet/IP), Serial (Modbus RTU, CANopen)
  • Optional modules: Profibus DP, Profinet, EtherCAT, BACnet/IP, DeviceNet
  • Web server: for remote diagnostics and monitoring
  • Bluetooth and USB: for local configuration via SoMove
This makes it highly adaptable to modern industrial networks and IoT-ready environments.
The ATV630 includes embedded services and protection features designed for process reliability:
  • Embedded energy monitoring and asset management
  • Motor and drive protection: thermal, overload, short-circuit, phase loss
  • Conformal coating (3C3/3S2) for harsh environments
  • Safe Torque Off (STO) as standard
  • Optional safety modules for extended safety functions (SIL2/SIL3)
It also supports predictive maintenance and condition monitoring, reducing downtime and improving operational efficiency.
To select the correct ATV630 model, consider:
  • Motor type: asynchronous, synchronous, or special
  • Power rating: from 0.75 kW to 800 kW (up to 1.5 MW in some cases)
  • Voltage class:
    • 380-480 V
    • 500-690 V
  • Application type: pump, fan, compressor, etc.
  • Environment:
    • Harsh or corrosive → choose models with 3C3/3S2 coating
    • High IP protection available for outdoor or washdown areas
  • Control needs:
    • Basic speed control or advanced process control
    • Safety requirements (STO, SS1, etc.)
    • Communication protocols for integration
Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection