

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

  1. Home
  2. Schneider ATV-320
ALTIVAR DRIVES

Altivar 320

Discover our full range of drives for 3 phase synchronous and asynchronous motors - 0.18 to 22 kw
ATV 320 PRODUCT IMAGE Shop all products now

Reduce your footprint reduce your costs Small and powerful design with book and compact form factors.

Rapid commissioning/recommissioning Instantly copy and paste your machine configurations through the innovative multi-loader tool and superior Schneider Electric support.

Seamless integration reducing design time Embedded APIs with most common automation architectures as standard.

Monitor remotely and decrease downtime Through out of the box robustness, secure remote machine monitoring and harsh environment protection to 60°C.


  • 0.18 to 22 kW (0.25 - 30 hp) frequency converter
  • For 3 phase synchronous and asynchronous motors
  • 200/400/600v supported voltages
  • IP66 up to 7.5KW
ATV 320 Applications

Popular products

Altivar 320
Schneider Electric Altivar 320 SCHATV320U40S6C Variable speed drive
  • 525V to 600V AC
  • 4kW/2hp power
  • 6.1A nominal current
  • 140(w)x158(d)x184(h)mm
  • CE, UL, CSA, NOM, EAC and RCM certified
  • Operative to 60°C
Shop Now
Altivar 320
Schneider Electric Altivar 320 SCHATV320U75S6C Variable speed drive
  • 525V to 600V AC
  • 7.5kW/2hp power
  • 11A nominal current
  • 150(w)x178(d)x232(h)mm
  • CE, UL, CSA, NOM, EAC and RCM certified
  • Operative to 60°C
Shop Now
Altivar 320
Schneider Electric Altivar 320 SCHATV320U22M3C Variable speed drive
  • 200V to 240V AC
  • 2.2kW/2hp power
  • 11A nominal current
  • 105(w)x138(d)x143(h)mm
  • CE, UL, CSA, NOM, EAC and RCM certified
  • Operative to 60°C
Shop Now
Altivar 320
Schneider Electric Altivar 320 SCHATV320U15N4C Variable speed drive
  • 380V to 500V AC
  • 1.5kW/2hp power
  • 4.1A nominal current
  • 105(w)x158(d)x142(h)mm
  • CE, UL, CSA, NOM, EAC and RCM certified
  • Operative to 60°C
Shop Now

Why choose Schneider Electric's Altivar 320?

Do you need help to choose your Altivar Drives?

Use this simple selector to find the best fit for your needs. Help Me Choose

Optimize your workflow with these accessories

Schneider Electric Multi-loader SCHVW3A8121 Programable Multi-loader, for use with ATV12, 312, 61, 71 Drives. L o r e m i p s u m d o l Shop Now
Multi-loader
Schneider Electric Simple Loader SCHVW3A8120 This simple loader tool allows duplication of settings and configurations between Drives. Shop Now
Simple loader
Catalogue
Altivar 320 Catalogue Download Now
Catalogue
Altivar 320 Programming Manual Download Now
Catalogue
Altivar 320 Installation Manual Download Now

FAQs

Altivar 320 is designed for both simple and complex machine applications, offering reliable control for asynchronous and synchronous motors from 0.18 to 15 kW. It is ideal for:
  • Material handling: conveyors, hoists, automated storage systems
  • Packaging and processing: bagging, labeling, food & beverage machinery
  • Textile and material working: cutting, shaping, spinning
  • Pumps, fans, and mixers: with energy-efficient motor control algorithms
Its robust design, flexible mounting options, and integrated safety features make it suitable for harsh industrial environments and smart machine architectures.
Yes. ATV320 is fully integrated into Schneider Electric’s MachineStruxure™ automation platform and supports:
  • Embedded protocols: Modbus RTU and CANopen
  • Optional communication cards: Modbus TCP, Ethernet/IP, Profinet, EtherCAT, Powerlink, Profibus DP, DeviceNet
  • SoMove software: for configuration, diagnostics, and safety setup (via USB, Bluetooth, or Ethernet)
  • PLCopen-compliant function blocks: for seamless integration with Schneider PLCs such as Modicon M221, M241, and M251
This ensures fast commissioning, real-time diagnostics, and easy integration across automation layers.
ATV320 offers a wide range of connectivity options to fit various automation architectures:
  • Embedded: Modbus RTU, CANopen
  • Optional communication cards:
    • Ethernet-based: Modbus TCP, Ethernet/IP, Profinet, EtherCAT, Powerlink
    • Serial-based: Profibus DP, DeviceNet
    • CANopen daisy chain: for multi-drive topologies
  • I/O-based control: for standalone or basic applications
  • Web server: available via optional Ethernet cards, for remote diagnostics and monitoring
This flexibility allows integration into both legacy and modern industrial networks.
ATV320 includes integrated safety functions compliant with the Machinery Directive 2006/42/EC and IEC 61800-5-2 standards:
  • STO (Safe Torque Off) - SIL3 / PL e (standard on all models)
  • SS1 (Safe Stop 1), SLS (Safe Limited Speed), SMS (Safe Maximum Speed) - SIL2 / PL d (available on selected models or via optional safety modules)
  • GDL (Guard Door Lock) - typically implemented externally, not embedded in the drive
The drive also features a rugged design with 3C3/3S2 conformal coating, allowing operation in environments up to 60°C without external cooling (with derating if needed).
To select the appropriate ATV320 model, consider the following criteria:
  1. Motor type: asynchronous or synchronous
  2. Power rating: from 0.18 to 15 kW
  3. Voltage class
    • 200-240 V single-phase → M2
    • 200 240 V three-phase → M3
    • 380-500 V three-phase → N4
    • 525-600 V three-phase → S6
  4. Form factor:
    • Book: for side-by-side mounting in narrow enclosures
    • Compact: for shallow cabinets or direct machine integration
  5. Environmental conditions:
    • For harsh environments, choose models with 3C3/3S2 coating
    • For dusty or washdown areas, consider IP65/IP66 versions
  6. Communication needs: Select models with appropriate embedded protocols or optional fieldbus cards based on your network architecture
Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection