Altivar 12
Discover our full range of asynchronous drives for simple machines - 0.25-5HP, 240vCompact design fits anywhere The smallest drive with integrated EMC for compact machines, allowing for the replacement of similar drives while reducing your footprint and build costs.
Simple, powerful and cost effective Powerful drives that simplify functions but don’t compromise on quality.
Easy integration reducing design time Speed up your design time and retrofit on practically any network topology through integrated universal Modbus.
Rapid commissioning/recommissioning Instantly copy and paste your machine configurations through the innovative multi-loader tool and superior Schneider Electric support.
- 0.25-5HP drive
- For asynchronous motors
- 240v simple machine control
Popular products
- 200 - 240v AC
- 0.37kW - 0.55hp
- 72(w)x143(h)x131.2(d)mm
- Operative to 60°C
- IP20
- 200 - 240v AC
- 0.75kW - 1.0hp
- 72(w)x143(h)x131.2(d)mm
- Operative to 60°C
- IP20
- 100 - 120v AC
- 0.37kW - 0.55hp
- 72(w)x143(h)x121.2(d)mm
- Operative to 60°C
- IP20
- 100 - 120v AC
- 0.75kW - 1.0hp
- 105(w)x142(h)x156.2(d)mm
- Operative to 60°C
- IP20
Why choose Schneider Electric's Altivar 12?
Do you need help to choose your Altivar Drives?
Use this simple selector to find the best fit for your needs. Help Me ChooseOptimize your workflow with these accessories
FAQs
- Material handling: conveyors, automatic gates, rotating billboards
- Wellness and fitness equipment: treadmills, medical beds, jacuzzis
- Food processing: mixers, slicers, planetary mixers
- Woodworking and textile machines: saws, lathes, knitting machines
- Pumping and ventilation: centrifugal pumps, exhaust fans, boilers
- PLCs: such as Twido and M340, via logic inputs or Modbus communication
- HMIs: like Magelis, using the built-in RJ45 Modbus port
- Accessories: compatible with Schneider tools like the Simple Loader, Multi Loader, and SoMove software
- Modbus RTU over RS485 (built-in RJ45 port)
- SoMove software for PC configuration (via serial or Bluetooth connection)
- LED remote keypad for local access
- Simple Loader / Multi Loader for fast configuration duplication
- Thermal protection for the motor (I²t)
- Overload and underload detection
- Automatic restart after fault clearance
- DC injection braking for fast stops
- Catch on the fly for smooth restarts after power loss
- Motor power: from 0.18 to 4 kW
- Power supply type:
- 100-120 V single-phase → F1 models
- 200-240 V single-phase → M2 models
- 200-240 V three-phase → M3 models
- Mounting type:
- Heat sink: with integrated cooling
- Base plate: for direct mounting or liquid cooling
- Power supply type:
- Residential or noise-sensitive → C1 EMC filter included
- Industrial → robust design and advanced communication options