Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Generator Loadcentres | |
| Width | 229 mm |
|---|---|
| DEPTH | 95 mm |
| Height | 324 mm |
| COVER TYPE | surface cover |
| Packaging Made With Recycled Cardboard | No |
| Number Of Spaces | 4 |
| Number Of Circuits | 4 |
| Reach Regulation | Reference contains Substances of Very High Concern above the threshold |
| Circularity Profile | N/A |
| Mercury Free | Yes |
| Packaging Without Single Use Plastic | No |
| Product Certifications | cULus |
| [In] Rated Current | 30 A |
| Product Or Component Type | panel |
| Electrical Connection | lugs |
|---|---|
| Tightening Torque | cover 20 lb.in |
| Range Of Product | QO |
| Awg Gauge | AWG 14...AWG 8 aluminum/copper |
| Rohs Exemption Information | Yes |
| Ambient Air Temperature For Operation | -5 °C |
| [Ue] Rated Operational Voltage | 120/240 V AC |
| Network Number Of Phases | 1 phase 3 wires |
| Environmental Disclosure | ENVPEP2212001 |
| Loadcentre Type | Main Breaker |
| Carbon Footprint (Kg Co2 Eq, Total Life Cycle) | 32.9480929 |
| Nema Degree Of Protection | NEMA 1 indoor enclosure |
| Number Of Tandem Circuit Breakers | 8 |
| Box Number | 4 |
SCHNEIDER
QO130 30A 1P CLIP ON BRKR (A)
Product code: SCHQO130
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
SCHNEIDER
QO120 1P 20A CLIP ON BRKR
Product code: SCHQO120
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
SCHNEIDER
QO115 BRK 1P 15 AMP CLIP-ON
Product code: SCHQO115
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
SCHNEIDER
QO215 15A 2P CLIP ON BRKR
Product code: SCHQO215
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
SCHNEIDER
QO230 2P 30A CLIP ON BRKR (A)
Product code: SCHQO230
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
SCHNEIDER
QO220 20A 2P CLIP ON BRKR
Product code: SCHQO220
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
SCHNEIDER
QO240 40A 2P CLIP ON BRKR
Product code: SCHQO240
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.