At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Single Family Square | |
| Mfrcode | MIC |
|---|---|
| Catalog Number | BE1-V |
| MFR FULLNAME | T&B/MICROLECTRIC |
| PRODUCT NAME | METER SOCKET |
| MFR UNSPSC | 39121102 |
| PKG WEIGHT | 8 |
| PKG TYPE | PK |
| PKG WEIGHT UOM | LB |
| PKG QTY | 1 |
| PKG UOM | EA |
| Type | SCREW TYPE RING |
| ADDITIONAL INFORMATION | WEIGHT 8 LB |
|---|---|
| APPROVAL | CSA |
| Size | 8 1/4 INCH W X 4 3/8 INCH D X 14 5/8 INCH H |
| VOLTAGE RATING | 600 V |
| Wire Size | 6 TO 1/0 AWG |
| CURRENT RATING | 100 AMPERE |
| Enclosure | NEMA 3R |
| ENCLOSURE MATERIAL | ALUMINUM |
| Service Type | OVERHEAD |
| Knockouts | (2) (1 INCH-1 1/4 INCH-1 1/2 INCH AND 2 INCH) CONCENTRIC KNOCKOUT, (1) 1/4 INCH, (1) 1/2 INCH |
| Number Of Jaws | 4 |
IPEX
MHU25 077961 1-1/4 PVC METER HUB
Product code: IPEMHU25
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
EE2590 069084 1-1/4X90D ELBOW
Product code: IPEEE2590
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
EF25 077284 1-1/4 ENTRANCE FITTING
Product code: IPEEF25
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
MO25 077941 1-1/4 PVC METER OFFSET
Product code: IPEMO25
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
1016BTB GROUND ELECTROD PLATE W/CON
Product code: THS1016BTB
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
CI1710 1-1/4 STEEL LOCKNUT
Product code: THSCI1710
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
SLB40S 077544 1-1/4 LB FITTING
Product code: IPESLB40S
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
TA25 077024 1-1/4 TERMINAL ADAPTER
Product code: IPETA25
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
PS25 077814 1-1/4 2-HOLE PIPE STRAP
Product code: IPEPS25
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
1-1/4" PVC RIGID CONDUIT 32112
Product code: IPEPVC11/4X10
Min: 10 FT , Multiple 10 FT
Contact your sales representative to confirm availability.
ABB
KIT100NSMH 100A MAST KIT NS
Product code: THSKIT100NSMH
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
CONSOLIDATED CABLE CENTRE
RW90 2 AL BLACK 600V
Product code: WIRRWAL2BLK
Min: 1 M , Multiple 1 M
Contact your sales representative to confirm availability.
CONSOLIDATED CABLE CENTRE
RW90 2 AL WHITE 600V
Product code: WIRRWAL2WHT
Min: 1 M , Multiple 1 M
Contact your sales representative to confirm availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.