Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Locknuts And Bushings | |
| Mfrcode | T-B |
|---|---|
| Catalog Number | CI1710 |
| MFR UNSPSC | 31161716 |
| MFR FULLNAME | T&B/COMMANDER |
| PRODUCT NAME | LOCKNUT |
| PKG TYPE | PK |
|---|---|
| PKG QTY | 200 |
| PKG UOM | EA |
| Material | STEEL |
| TRADE SIZE | 1 1/4 INCH |
IPEX
EE2590 069084 1-1/4X90D ELBOW
Product code: IPEEE2590
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
SLB40S 077544 1-1/4 LB FITTING
Product code: IPESLB40S
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
MO25 077941 1-1/4 PVC METER OFFSET
Product code: IPEMO25
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
1-1/4" PVC RIGID CONDUIT 32112
Product code: IPEPVC11/4X10
Min: 10 FT , Multiple 10 FT
Contact your sales representative to confirm availability.
IPEX
TA25 077024 1-1/4 TERMINAL ADAPTER
Product code: IPETA25
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
PS25 077814 1-1/4 2-HOLE PIPE STRAP
Product code: IPEPS25
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
BIZLINE
FIT1006 LOCKNUT 1-1/4"
Product code: FIT1006
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.