At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Service Masts Fittings & Accessories | |
| DESCRIPTION | MAST KIT SUITABLE for NEW BRUNSWICK |
|---|---|
| Mfr Part # | KIT-206NBMH |
| MANUFACTURE | THOMAS & BETTS |
| BRAND NAME | MICROLECTRIC |
| CSA / UL APPROVED | CSA/UL APPROVED |
|---|---|
| Unit of Measure | EACH |
| UNIT QTY. | 1 |
| ADDITIONAL DESCRIPTION | 'CONSISTS of 1 - MM202 2 In. ENTRANCE CAP, 1 - MM506N ALL NEOPRENE ROOF FLANGE, 3 - MM251 MAST STRAPS w/LAG BOLTS & 1 - MH200 2 In. MAST COUPLER |
IPEX
MO35 077942 2 PVC METER OFFSET
Product code: IPEMO35
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
2" PVC RIGID CONDUIT 32120
Product code: IPEPVC2X10
Min: 10 FT , Multiple 10 FT
Contact your sales representative to confirm availability.
IPEX
SLB60S 077546 2 LB FITTING
Product code: IPESLB60S
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
TA35 077026 2 TERMINAL ADAPTER
Product code: IPETA35
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
EE3590 069086 2X90D ELBOW
Product code: IPEEE3590
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
BQ2VGN 200A OVERHEAD METER SOCKET NEUTR
Product code: THSBQ2VGN
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
CI1716 2 STEEL LOCKNUT
Product code: THSCI1716
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
MM10 MICROLECTRIC 2-1/2" 10' MAST
Product code: THSMM10
Min: 1 LN , Multiple 1 LN
Contact your sales representative to confirm availability.
ABB
MM12 MICROLECTRIC 2-1/2" 12' MAST
Product code: THSMM12
Min: 1 LN , Multiple 1 LN
Contact your sales representative to confirm availability.
ABB
1016BTB GROUND ELECTROD PLATE W/CON
Product code: THS1016BTB
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
CONSOLIDATED CABLE CENTRE
6 STR RW90 GREEN
Product code: WIRRW6GRN
Min: 1 M , Multiple 1 M
Contact your sales representative to confirm availability.
CONSOLIDATED CABLE CENTRE
RW ALUM 4/0 WHT
Product code: WIRRWAL4/0WHT
Min: 1 M , Multiple 1 M
Contact your sales representative to confirm availability.
CONSOLIDATED CABLE CENTRE
RW ALUM 4/0 BLK
Product code: WIRRWAL4/0BLK
Min: 1 M , Multiple 1 M
Contact your sales representative to confirm availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.