Specialty Ground Clamps | |
| Type | KSU |
|---|---|
| Material | High Conductivity Copper Alloy |
| Application | For All Combinations Of Copper |
| Finish | Tin Plated |
| BRAND NAME | BURNDY |
| Special Features | Features: Tin-Plated |
| SUB BRAND | UNIVERSAL SERVIT |
|---|---|
| Standard | UL 486A Listed |
| Conductor Range (Main/Primary) | 2 - 10 AWG Solid |
| Conductor Range (Tap/Secondary) | 10 - 2 AWG Solid |
| Number of Conductors/Ports (Tap/Secondary) | 1 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.