Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Exothermic Welded Ground Connectors | |
| Mfrcode | ERC |
|---|---|
| Catalog Number | TDX50C120/208 |
| MFR UNSPSC | 39121610 |
| MFR FULLNAME | ERICO, INC. |
| PRODUCT NAME | PANEL PROTECTOR |
| PKG TYPE | PK |
| PKG QTY | 1 |
| PKG UOM | EA |
| Type | COMPACT |
| ADDITIONAL INFORMATION | MAXIMUM CONTINUOUS OPERATING VOLTAGE 170/295 VAC ENCLOSURE MATERIAL ALUMINUM APPLICABLE STANDARD IEC 61643-1 |
| MOUNTING | 3/4 INCH STRAIGHT NIPPLE |
| APPROVAL | UL 1449, CE, C-TICK |
| Size | 84 MM W X 72 MM D X 155 MM H |
|---|---|
| Application | POWER DISTRIBUTION SYSTEM |
| VOLTAGE RATING | 120/240 VAC |
| FREQUENCY RATING | 50/60 HZ |
| OPERATING TEMPERATURE | -40 TO 80 DEG C |
| Enclosure | NEMA 4, IP65 |
| USED ON | SUB DISTRIBUTION PANEL |
| CONNECTION TYPE | 24 INCH 10 AWG FLYING LEAD WIRE (LINE), 36 INCH 10 AWG FLYING LEAD WIRE (NEUTRAL/GROUND) |
| Circuit Configuration | 3 PHASE 4 WIRE WITH GROUND |
| Modes of Protection | L-G, L-N, N-G |
| Surge Current Per Phase | 50 KILOAMPERE |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.