Hex Wrenches | |
| BRAND NAME | Klein Tools |
|---|---|
| Type | Hex-Key Sets |
| Application | Hex-key ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket |
| Hex Size | 5/64'' (2 mm) 3/32'' (2 mm) 7/64'' (3 mm) 1/8'' (3 mm) 9/64'' (4 mm) 5/32'' (4 mm) 3/16'' (5 mm) 7/32'' (6 mm) and 1/4'' (6 mm) |
|---|---|
| Special Features | Two key positions (straight-out or right angle) for extra leverage. |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.