Screwdrivers | |
| Mfrcode | GRN |
|---|---|
| Catalog Number | DTAPKIT |
| MFR FULLNAME | GREENLEE INC |
| PRODUCT NAME | DRILL TAP KIT |
| PKG WEIGHT | .35 |
| MFR UNSPSC | 27112845 |
| PKG WEIGHT UOM | LB |
| PKG QTY | 5 |
| PKG TYPE | PK |
| PKG UOM | EA |
| PKG LENGTH | 12.7 |
| PKG WIDTH | 9 |
| PKG HEIGHT | 1.6 |
| PKG VOLUME | 182.881 |
| PKG VOLUME UOM | CI |
| Type | METRIC |
|---|---|
| ADDITIONAL INFORMATION | MATERIAL THICKNESS 10 GAUGE |
| NUMBER OF TAPS | 6 |
| Number of Drills | 6 |
| Tap Sizes | #6-32 TPI TO 1/4 INCH-20 TPI |
| Drill Material | HARDENED, HIGH SPEED STEEL |
| DESCRIPTION | COMBINATION DRILL / TAP BIT 6 PIECE SET |
| Mfr Part # | DTAPKIT |
| MANUFACTURE | GREENLEE |
| CSA / UL APPROVED | CSA/UL APPROVED |
| Unit of Measure | EACH |
| CARTON QTY. | 1 |
| ADDITIONAL DESCRIPTION | 'DESIGNED to TAP 10 GUAGE MILD STEEL, COPPER, BRASS & ALUMINUM, KIT CONTAINS 1 EACH of 6 - 32NC, 8 - 32NC, 10 - 24NC, 10 - 32NF, 1/4 - 20NC & 12 - 24NC DRILL/TAP BITS |
| STD. PACKAGE QTY. | 5 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.