Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Other Handheld Tools & Accessories | |
| Mfrcode | GRN |
|---|---|
| Catalog Number | 830 |
| MFR UNSPSC | 23231200 |
| PRODUCT NAME | HOLE SAW KIT |
| MFR FULLNAME | GREENLEE INC |
| PKG WEIGHT | 2.95 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 1 |
| PKG UOM | EA |
| PKG LENGTH | 10 |
| PKG WIDTH | 8.5 |
| PKG HEIGHT | 2.5 |
| PKG VOLUME | 212.5 |
| PKG VOLUME UOM | CI |
| Material | BI-METAL |
|---|---|
| ADDITIONAL INFORMATION | PACKAGING TYPE PLASTIC CASE HOLE SAW PART NUMBERS 825-7/8, 825-1-1/8, 825-1-3/8, 825-1-3/4, 825-2, 825-2-1/2, ARBOR PART NUMBERS 37157, 37155 OR 38522, 37156 OR 37154, PILOT DRILL PART NUMBERS 37623, 37624, 38526, 38991, 39873, 39893 PILOT DRILL SIZE 1/ |
| Addnl Information | PACKAGING TYPE PLASTIC CASE HOLE SAW PART NUMBERS 825-7/8, 825-1-1/8, 825-1-3/8, 825-1-3/4, 825-2, 825-2-1/2, ARBOR PART NUMBERS 37157, 37155 OR 38522, 37156 OR 37154, PILOT DRILL PART NUMBERS 37623, 37624, 38526, 38991, 39873, 39893 PILOT DRILL SIZE 1/ |
| Number Of Pieces | 9 |
| TRADE SIZE | 1/2 In. to 2 In. CONDUIT SIZES |
| Saw Size | 1/2 INCH, 3/4 INCH, 1 INCH, 1-1/4 INCH, 1-1/2 INCH, 2 INCH |
| Kit Contents | (6) HOLE SAWS, (3) ARBORS WITH PILOT DRILLS |
| DESCRIPTION | BIMETAL HOLESAW KIT |
| Mfr Part # | 830 |
| MANUFACTURE | GREENLEE |
| CSA / UL APPROVED | CSA/UL APPROVED |
| Unit of Measure | EACH |
| UNIT QTY. | 1 |
| ADDITIONAL DESCRIPTION | 'KIT INCLUDES 1 - EACH 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2 In. HOLE SAWS & #37156 ARBOR w/PILOT DRILL in a HIGH-IMPACT PLASTIC CARRYING CASE |
| WEIGHT/PER | 2.7 Lb. (1.2 Kg.)/EACH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.