Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Motor Control & Automation
  3. Motor Control
  4. Starters
  5. NEMA Contactor & Starter Accessories
  6. 9050JCK26V20
  • 
Product videos
Product images
9050JCK26V20 PLUG-IN TIMER RELAY 9050JCK26V20 PLUG-IN TIMER RELAY
 Previous
 Next
NEMA Contactor & Starter Accessories - 9050JCK26V20 PLUG-IN TIMER RELAY - 9050JCK26V20
9050JCK26V20 PLUG-IN TIMER RELAY
SCHNEIDERlogo
SCHNEIDER

9050JCK26V20 PLUG-IN TIMER RELAY

Product code: 
SCH9050JCK26V20
Mfr Number: 
9050JCK26V20

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Recycling and Environmental Info
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Recycling and Environmental Info

Product Details



Product Details

9050JCK26V20 PLUG-IN TIMER RELAY
Timer, Harmony 9050 JCK, off delay, adjustable time, 0.1 to 10 minutes, 10A, 240V AC, 120V AC/110V DC

9050JCK plug in timers are designed to provide low cost timing in a plug in housing. This timer has an off delay timing mode. Input voltage to the timer must be applied continuously. When the customer supplied trigger switch closes, the timer relay contacts change state instantaneously. When the trigger switch opens, the time delay begins. When the delay is complete, the timer relay contacts return to their shelf state. If the trigger switch closes before the time delay is complete, then timing is reset. When the trigger switch opens, the delay begins again, and the timer relay contacts remain in their energized state. The timing range of 0.1 to 10 minutes is easily adjustable with a knob on the top of the timer. This plug in timer plugs into an 8501NR61 or 8501NR62 relay socket. These relay sockets can be mounted on 35 mm DIN 3 mounting track or directly to a panel. All wiring is made to the relay socket. The DPDT contacts are rated 10 amperes resistive at 120 VAC, 240 VAC and 30 VDC, 3 amperes inductive at 120 VAC, 240 VAC and 30 VDC, 1/3 HP on the NC contacts at 120 VAC and 240 VAC, 1/2 HP on the NO contacts at 120 VAC and 240 VAC. This plug in timer is powered up with 12 VAC/VDC. 9050JCK plug in timers are UL listed when the proper 8501NR relay socket is used, UL component recognized and CSA certified.


Technical Specifications



Technical Specifications

NEMA Contactor & Starter Accessories
Width 43 mm
Height 61 mm
DEPTH 104 mm
Packaging Made With Recycled Cardboard No
Reach Regulation Free of Substances of Very High Concern above the threshold
Circularity Profile ENVEOLI1406037EN
Mercury Free Yes
Packaging Without Single Use Plastic No
Toxic Heavy Metal Free Yes
Reach Free Of Svhc Yes
Product Certifications UL recognized
[In] Rated Current 10:00 AM
Product Or Component Type timer
Range Of Product 9050JCK
Rohs Exemption Information Yes
 
Ambient Air Temperature For Operation -18-150 °F
Environmental Disclosure ENVPEP1406037EN
Carbon Footprint (Kg Co2 Eq, Total Life Cycle) 50.18692167
Product Compatibility 8501NR61
Contacts Type And Composition 2 NO + 2 NC
Contacts Material silver nickel
Mounting Support socket
Hold-In Power Consumption In Va 2-2 VA
[Uc] Control Circuit Voltage 120 V AC
Switch Function DPDT
Time Delay Type off-delay
Maximum Switching Voltage 240 V AC
Shape Of Pin tubular
Pin Number 11
Time Delay Range 0.1...10 min
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more! Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company