

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Motor Control & Automation
  3. Motor Control
  4. Relays, Timers & Counters
  5. Timing Relays
  6. 9050JCK13V20
  • 
Product videos
Product images
9050JCK13V20 TMR .6-60 SEC 120V AC 9050JCK13V20 TMR .6-60 SEC 120V AC
 Previous
 Next
Timing Relays - 9050JCK13V20 TMR .6-60 SEC 120V AC - 9050JCK13V20
9050JCK13V20 TMR .6-60 SEC 120V AC
SCHNEIDERlogo
SCHNEIDER

9050JCK13V20 TMR .6-60 SEC 120V AC

Product code: 
SCH9050JCK13V20
Mfr Number: 
9050JCK13V20

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Cut Sheet
 Fiche technique
 Recycling and Environmental Info
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet
 Fiche technique
 Recycling and Environmental Info

Product Details



Product Details

9050JCK13V20 TMR .6-60 SEC 120V AC
Timing Relay, Type JCK, plug In, on delay, adjustable time, 0.6 to 60 seconds, 10A, 240 VAC, 120 VAC/110 VDC

9050JCK plug in timers are designed to provide low cost timing in a plug in housing. This timer has an on delay timing mode. When the input voltage is applied, the time delay begins. Relay contacts change state after time delay is complete. When the input voltage is removed, contacts return to their shelf state. The timing range of 0.6 to 60 seconds is easily adjustable with a knob on the top of the timer. This plug in timer plugs into an 8501NR51 or 8501NR52 relay socket. These relay sockets can be mounted on 35 mm DIN 3 mounting track or directly to a panel. All wiring is made to the relay socket. The DPDT contacts are rated 10 amperes resistive at 120 VAC, 240 VAC and 30 VDC, 3 amperes inductive at 120 VAC, 240 VAC and 30 VDC, 1/3 HP on the NC contacts at 120 VAC and 240 VAC, 1/2 HP on the NO contacts at 120 VAC and 240 VAC. This plug in timer is powered up with 120 VAC / 110 VDC. 9050JCK plug in timers are UL listed when the proper 8501NR relay socket is used, UL component recognized and CSA certified.


Technical Specifications



Technical Specifications

Timing Relays
Width 43 mm
Height 61 mm
DEPTH 104 mm
Packaging Made With Recycled Cardboard No
Reach Regulation Free of Substances of Very High Concern above the threshold
Circularity Profile ENVEOLI1406037EN
Mercury Free Yes
Packaging Without Single Use Plastic No
Toxic Heavy Metal Free Yes
Reach Free Of Svhc Yes
Product Certifications CE
[In] Rated Current 10:00 AM
Product Or Component Type timer
Range Of Product 9050JCK
Rohs Exemption Information Yes
 
Ambient Air Temperature For Operation -18-150 °F
Environmental Disclosure ENVPEP1406037EN
Carbon Footprint (Kg Co2 Eq, Total Life Cycle) 86.399
Product Compatibility 8501NR52
Contacts Type And Composition 2 NO + 2 NC
Contacts Material silver nickel
Mounting Support socket
Hold-In Power Consumption In Va 2-2 VA
[Uc] Control Circuit Voltage 120 V AC
Switch Function DPDT
Time Delay Type on-delay
Maximum Switching Voltage 240 V AC
Shape Of Pin tubular
Pin Number 8
Time Delay Range 0.6...60 s
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection