Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Motor Control & Automation
  3. Motor Control
  4. Relays, Timers & Counters
  5. Latching & Power Relays
  6. RPM21P7
  • 
Product videos
Product images
RPM21P7 RELAY 2 CO / 230VAC SPDT RPM21P7 RELAY 2 CO / 230VAC SPDT
 Previous
 Next
Latching & Power Relays - RPM21P7 RELAY 2 CO / 230VAC SPDT - RPM21P7
RPM21P7 RELAY 2 CO / 230VAC SPDT
SCHNEIDERlogo
SCHNEIDER

RPM21P7 RELAY 2 CO / 230VAC SPDT

Product code: 
SCHRPM21P7
Mfr Number: 
RPM21P7

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Catalog Page
 Compliance Cert
 Cut Sheet
 Cut Sheet
 Submittal
 Recycling and Environmental Info
Technical Documents
 Back

Technical Documents

 Catalog Page
 Compliance Cert
 Cut Sheet
 Cut Sheet
 Submittal
 Recycling and Environmental Info

Product Details



Product Details

RPM21P7 RELAY 2 CO / 230VAC SPDT
This Schneider Electric RPM power plug-in relay has a coil control voltage of 230Vac and has 2 changeover contacts DPDT (double pole double throw) with a rating of 15 amperes. It has a removable legend and a lock-down door.


Technical Specifications



Technical Specifications

Latching & Power Relays
DESCRIPTION RPM21P7 RELAIS DE PUISSANCE 2 CO 230 V A
Share this product
Please check the checkbox below to move along

Accessories

  • RPZF2 SOCKET FOR 2 CO MIXED TERMINALS

    SCHNEIDER

    RPZF2 SOCKET FOR 2 CO MIXED TERMINALS

    Product code: SCHRPZF2

    

     EA

    Min: 1 EA , Multiple  1 EA

    View Alternative
     Item already in cart

    Contact your sales representative to confirm availability.

     Add to cart

    Contact your sales representative to confirm availability.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more! Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company