Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Counters | |
| Width | 2.23 in |
|---|---|
| Height | 3.56 in |
| DEPTH | 5.17 in |
| Reach Regulation | Reference contains Substances of Very High Concern above the threshold |
| Carbon Footprint (Kg.Eq.Co2 Per Cr, Total Life Cyc | 244.8109579 |
| Circularity Profile | ENVEOLI1310013EN |
| Product Certifications | UL listed file E78403 CCN NKCR |
| Mercury Free | Yes |
| [In] Rated Current | 10 A AC |
| Product Or Component Type | relay |
| Electrical Connection | screw clamp terminals |
| Tightening Torque | control circuit 1.02-1.36 N.m screw terminals |
| Range Of Product | 8501X |
| Awg Gauge | AWG 18...AWG 12 copper |
| Rohs Exemption Information | Yes |
|---|---|
| Ambient Air Temperature For Operation | -40-160 °F |
| Environmental Disclosure | ENVPEP1310013EN |
| Contacts Type And Composition | 2 NO 2 standard contact cartridges |
| [Icm] Rated Short-Circuit Making Capacity | 60 A 120 V AC inductive control circuit UL 508 |
| Rated Breaking Capacity | 6 A 120 V AC inductive control circuit UL 508 |
| Mounting Support | panel |
| Relay Type | control |
| Control Circuit Voltage Limits | operational 0.8...1.1 Uc DC |
| [Uc] Control Circuit Voltage | 24 V DC |
| Operating Time | 37 ms - pick-up |
| Hold-In Power Consumption In W | 18-18 W |
| Inrush Power In W | 18 W |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.