Rexel Atlantic logo
place Branch Locator
handyman Digital Tools
person Log In
shopping_cart
0
Shopping Cart
menu_book
Browse Products
About Us Suppliers Solutions & Services
feedback
New
sell
Promotions
verified
Clearance
Request callback


Changing the pickup branch can affect product availability.

Try refining your search.
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Fuses
  3. General Purpose Fuses
  4. Class RK1 Fuses
  5. TRS200R
  • 
Product videos
Product images
TRS200R   FUSE R TD 600V
 Previous
 Next
Class RK1 Fuses - TRS200R   FUSE R TD 600V - TRS200R
MERSENlogo
MERSEN

TRS200R FUSE R TD 600V

Product code: 
MERTRS200R
Mfr Number: 
TRS200R

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet

Product Details



Product Details

TRS200R FUSE R TD 600V
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 200A Blade Tri-Onic

Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.


Technical Specifications



Technical Specifications

Class RK1 Fuses
Mfrcode MFZ
Catalog Number TRS200R
PRODUCT NAME POWER FUSE
MFR FULLNAME MERSEN (FORMERLY FERRAZ SHAWMUT INC)
Type CLASS RK5
MFR UNSPSC 39121604
ADDITIONAL INFORMATION CURRENT LIMITING FIBERGLASS TUBE REJECTION STYLE
Length 9-5/8 INCH
 
APPROVAL UL 198L, UL 248-12, CSA C22.2
VOLTAGE RATING 600 VAC/VDC
DIAMETER 1-13/16 INCH
CURRENT RATING 200 AMPERE
Terminal Type BLADE
Characteristics TIME DELAY
Interrupting Rating 200 KILOAMPERE (AC), 100 KILOAMPERE (DC)
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Subscribe to our newsletter and get access to sales, demos, training and more!
Subscribe now
Rexel Atlantic
Rexel Atlantic
  • About Us
  • Branch Locations
  • Contact Us
  • Careers
  • Sustainability
  • FAQ
Resources
Resources
  • Categories
  • Brands & Manufacturers
  • Web User Guide
  • 24/7 Locker Pickup
  • Text Your Branch
  • Mobile App
  • Web Manager
Solutions & Services
Solutions & Services
  • First Nations Energy Savings
Legal
Legal
  • Accessibility
  • Modern Slave Policy
  • Modern Slavery Report
  • Privacy
  • Return
Social Mediasocial mediasocial mediasocial mediasocial media
Download our AppAppStoreLogo-2x-ENGooglePlayLogo-2x-EN
  • © 2026 Rexel
  • Terms & Conditions
  • Manage Cookies
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com/

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company