Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Light & General Duty Safety Switches | |
| Width | 7.25 in |
|---|---|
| Height | 9.25 in |
| Number of Poles | 2 |
| Device Mounting | surface |
| DEPTH | 3.63 in |
| Series Name | general duty |
| Packaging Made With Recycled Cardboard | Yes |
| Carbon Footprint (Kg.Eq.Co2 Per Cr, Total Life Cyc | 17.33812795 |
| Reach Regulation | Reference contains Substances of Very High Concern above the threshold |
| Circularity Profile | N/A |
| Mercury Free | Yes |
| Packaging Without Single Use Plastic | Yes |
| Product Certifications | CSA |
| Product Or Component Type | Single Throw Safety Switch |
|---|---|
| Electrical Connection | lugs |
| Tightening Torque | 30-30 lbf.in AWG 12...AWG 6) |
| Awg Gauge | AWG 12...AWG 6 aluminum |
| Rohs Exemption Information | Yes |
| [Ue] Rated Operational Voltage | 120/240 V AC |
| Environmental Disclosure | ENVPEP2305006EN |
| Device Composition | neutral (factory installed) |
| Nema Degree Of Protection | NEMA 1 galvannealed steel not suitable for service equipment |
| Short-Circuit Current | 100 kA maximum cartridge |
| Disconnector Device Type | fusible disconnect |
| Pvc Free | Yes |
| Sustainable Packaging | Yes |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.